Shop All Rolling Ladders
Tri-Arc
Rolling Ladder, 6 Step
Mfr # X-RWSR106166-9
Zoro # G3263517
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$444.99
Free 30-Day Returns
Key Features
- Platform Height 96 in
- Platform Depth 6 in
- Platform Width 27 in
- Bottom Width 27 in
- Base Depth 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # X-RWSR106166-9
- Zoro # G3263517
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 96 in |
Platform Depth | 6 in |
Platform Width | 27 in |
Bottom Width | 27 in |
Base Depth | 50 in |
Handrail Height | 36 in |
Manufacturers Warranty Length | 1 yr |
Details
Item - Rolling Ladder | Rolling Ladder |
Item | Rolling Ladder |
Color | Gray |
Finish | Powder Coated |
Rear Exit | No |
Climbing Angle | 56 ? |
Includes | 2-1/2 in Rubber Pads |
Description
Rolling Ladder, Platform Height 96 in, Handrail Height 36 in, Platform Depth 6 in, Platform Width 27 in, Bottom Width 27 in, Base Depth 50 in, Climbing Angle 56 Degrees , Finish Powder Coated, Color Gray, Includes 2-1/2 in Rubber Pads, Manufacturers Warranty Length 1 yr, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dual Whl Rgd Cstr, Rubber, 2-1/2 in, 300 lb (26Y509)
- DAYTON Chain, 1 Size, 100 ft., 390 lb. (1DKC1)
- ALERA Optional Casters for Wire Shelving, 200 lbs/Caster, Gray/Black, PK4 (SW690004)
- POWER TEAM INTERNAL PULLER SET (PTPMI6)
- TRI-ARC 152 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (KDSR111246-XR)
- TRI-ARC 126 in H Steel Tilt and Roll Ladder, 9 Steps, 450 lb Load Capacity (KDRF109162)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106164-D4)
- TRI-ARC 102 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106242-XR)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112246-D3)
- TRI-ARC 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR004246-D2)
- TRI-ARC 52 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (WLAR102245-D5)
- Tri-Arc Ladders