Shop All Rolling Ladders
Tri-Arc
Rolling Ladder, 3 Steps, Serrated Tread
Mfr # WLAR003245
Zoro # G405379784
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 30"
- Number of Steps 3
- Platform Depth 32 in
- Platform Width 14 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # WLAR003245
- Zoro # G405379784
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30" |
Platform Depth | 32 in |
Platform Width | 14 in |
Overall Height | 30 in |
Bottom Width | 29 in |
Base Depth | 31 in |
Top Step Depth | 14 in |
Top Step Height | 30 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Description
Step Stool Product Group Rolling Step, Number of Steps 3, Overall Height 30 in, Material Aluminum, ANSI Type A14.11, Load Capacity 350 lb, Top Step Height 30 in, Top Step Depth 14 in, Bottom Width 29 in, Base Depth 31 in, Color Aluminum, Finish Aluminum Mill, Includes Crutch Tips, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Net Weight 22 lb, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Balloon Cushion Wheel 10 In (101030)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 11 ft L, 13200 lb Cap (EN150X11)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103164-D4)
- ZORO SELECT Rigid Plate Caster, Poly, 5 in., 145 lb. (1UHP5)
- TRI-ARC 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (WLSR003246)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (UCS500640246)
- TRI-ARC 166 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (KDSR113246)
- TRI-ARC 136 in H Steel Tilt and Roll Ladder, 10 Steps, 450 lb Load Capacity (KDRF110166)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 600 lb Load Capacity (KDHD112246)
- TRI-ARC 56 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (KDSR102246)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E10B4D3C1P6)
- Tri-Arc Rolling Ladders