Shop All Rolling Ladders
Tri-Arc
Rolling Ladder, 2 Steps, Serrated Tread
Mfr # WLAR002245
Zoro # G504104102
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 20"
- Number of Steps 2
- Platform Depth 32 in
- Platform Width 14 in
- Step Tread Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLAR002245
- Zoro # G504104102
- UPC # N
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 20" |
Platform Depth | 32 in |
Platform Width | 14 in |
Overall Height | 20 in |
Bottom Width | 29 in |
Base Depth | 23 in |
Top Step Depth | 14 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Top Step Height | 20 in |
Description
Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 20 in, Material Aluminum, ANSI Type A14.11, Load Capacity 350 lb, Top Step Height 20 in, Top Step Depth 14 in, Bottom Width 29 in, Base Depth 23 in, Color Aluminum, Finish Aluminum Mill, Includes Crutch Tips, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Net Weight 17 lb, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Scaffold Caster, 4 in.L, Steel, 1000 lb. (M-MBC8HD)
- CATAPULT Recovery Rope, Loop End, 30 ft L, 5/8" Dia. (10-4062530)
- MAGLINER Axle Cotter Pin Kit PK50 (190101K)
- ZORO SELECT Mesh Box Truck, 2000 lb., 54 In.L (3ST-EX3048-95)
- TRI-ARC 102 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (WLAR107165-D5)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106164-D4)
- TRI-ARC 156 in H Steel Stock Picking Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSP112242)
- TRI-ARC 56 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (KDSR102246)
- TRI-ARC 56 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (KDTF102242)
- TRI-ARC Rolling Ladder, 2-Step (KDSR002162-D2)
- BALLYMORE Rolling Ladder, Steel, 60 in.H (FSH618X)
- Tri-Arc Rolling Ladders