Shop All Platform Units
Tri-Arc
Platform Unit, Alum., 30" Overall Length
Mfr # MPASP30
Zoro # G7694307
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Aluminum
- Overall Length 30 in
- Overall Width 30 in
- For Use With Tri-Arc MPAS Series Multi-Platform Access Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # MPASP30
- Zoro # G7694307
- Country of Origin United States
- Category Platform Units
Dimensions
Overall Length | 30 in |
Overall Width | 30 in |
Overall Height | 4 in |
Manufacturers Warranty Length | 1 yr |
Platform Width | 30 in |
Platform Length | 30 in |
Details
Item | Platform Unit |
Load Capacity | 500 lb |
Material | Aluminum |
For Use With | Tri-Arc MPAS Series Multi-Platform Access Systems |
Standards | ANSI, OSHA |
Step Tread | Serrated |
Color | Gray |
Finish | Unfinished |
Includes | 30" Long Support Legs |
Description
Item Platform Unit, Overall Height 4 in, Platform Length 30 in, Platform Width 30 in, Configurable Platform Series U-Design Multi-Platform Access System, Step Tread Serrated, Material Aluminum, Color Gray, Finish Unfinished, Load Capacity 500 lb, Manufacturers Warranty Length 1 yr, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEADOW LANE Black 48 in. Rail for Ladder (EG.4004.08)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 4" H (MRAEZ0040)
- WERNER M410002, 5lb, D-ring to Cinch Tool (M410002)
- GLOBAL INDUSTRIAL Right Leg for Large Style 498526, 498529 Plastic Service Carts (RP1000)
- TRI-ARC Platform Unit, 120" Overall Length, Alum. (MPASP120)
- FOUNDATION Open Platform KIT 12 x 36 x 72 (FP2x12x36x72BK)
- FOUNDATION Open Platform KIT 12 x 18 x 72 (FP2x12x18x72BK)
- Tri-Arc Configurable Platform Systems