Shop All Rolling Work Platforms
Tri-Arc
Mobile Work Platform, 4 Step, Steel, 40"
Mfr # WLWP042448
Zoro # G0980360
product price: $698.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.
$698.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Overall Height 3 ft 4 in
- Load Capacity 800 lb
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLWP042448
- Zoro # G0980360
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 40 in |
Overall Height | 3 ft 4 in |
Platform Depth | 47 in |
Step Depth | 10 in |
Base Depth | 74 in |
Bottom Width | 28 in |
Step Width | 24 in |
Platform Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Base Depth 74 in, Bottom Width 28 in, Platform Depth 47 in, Platform Width 24 in, Overall Height 3 ft 4 in, Number of Guard Rails 0, Number of Legs 4, Number of Steps 4, Step Width 24 in, Step Depth 10 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO HARDWARE Turnbuckle, Stub End, 1-1/4 x 6 In (04192 8)
- HAMILTON Plastex Wheel, 16X3 1-1/4Rb (W-1630-P-1-1/4)
- CROSBY Anchor Shackle, 3/4" Body Sz, Galvanized (1018133)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- TRI-ARC Mobile Work Platform, 4 Step, Steel, 40" (WLWP043636)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP022424)
- TRI-ARC Access Platform, Rolling, Refrig Truck (RA10FT-R09)
- TRI-ARC Mobile Work Platform, 4 Step, Steel, 40" (WLWP043648)
- TRI-ARC Mobile Work Platform, 3 Step, Steel, 30" (WLWP032424)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP022448)
- ZORO SELECT Aluminum Mobile Work Platform, 2 Steps, No Handrails, 48"D Platform, Serrated Tread (A012)
- Tri-Arc Rolling Work Platforms