Shop All Rolling Work Platforms
Tri-Arc
Mobile Work Platform, 4 Step, Steel, 40"
Mfr # WLWP042436
Zoro # G0980351
product price: $614.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$614.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Overall Height 3 ft 4 in
- Load Capacity 800 lb
- Material Steel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLWP042436
- Zoro # G0980351
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 40 in |
Overall Height | 3 ft 4 in |
Base Depth | 62 in |
Step Depth | 10 in |
Platform Depth | 35 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Platform Width | 24 in |
Bottom Width | 28 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Base Depth 62 in, Bottom Width 28 in, Platform Depth 35 in, Platform Width 24 in, Overall Height 3 ft 4 in, Number of Guard Rails 0, Number of Legs 4, Number of Steps 4, Step Width 24 in, Step Depth 10 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, 20 ft., 1900 lb., Zinc Plated (5011320)
- OZ LIFTING PRODUCTS Lever Hoist, 3000 lb., 5ft. Load Chain, 3000 lb. Load Capacity, 5 ft Hoist Lift (OZIND150-5LH)
- CASTERHQ 6"x2" RIGID CASTER YOKE, RIG, FORK, FRAME, CAPACITY UP TO 1,250 (HD6660R-01-Y)
- XPOSE SAFETY Ball Bungees Black 6 in , 10PK (BB-6B-10-X)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143648SL)
- TRI-ARC Mobile Work Platform, 3 Step, Steel, 30" (WLWP033636)
- TRI-ARC Mobile Work Platform, 4 Step, Steel, 40" (WLWP043648)
- TRI-ARC Mobile Work Platform, 4 Step, Steel, 40" (WLWP043636)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP023648)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP022424)
- COTTERMAN Rolling Work Platform, Single Side, Steel 30 In H (3WP3636RA3B4B8AC1P6)
- Tri-Arc Rolling Work Platforms