Shop All Rolling Work Platforms
Tri-Arc
Mobile Work Platform, 3 Step, Steel, 30"
Mfr # WLWP032424
Zoro # G0978945
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Platform Height 30 in
- Overall Height 2 ft 6 in
- Platform Depth 24 in
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # WLWP032424
- Zoro # G0978945
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 30 in |
Overall Height | 2 ft 6 in |
Platform Depth | 24 in |
Platform Width | 24 in |
Base Depth | 43 in |
Bottom Width | 28 in |
Step Depth | 10 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 30 in, Load Capacity 800 lb, Base Depth 43 in, Bottom Width 28 in, Platform Depth 24 in, Platform Width 24 in, Overall Height 2 ft 6 in, Number of Guard Rails 0, Number of Legs 4, Number of Steps 3, Step Width 24 in, Step Depth 10 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY MOUNTAIN Paracord 50 ft. - Yellow (447400)
- DAYTON Cable, 1/32 In, L 25 Ft, WLL 30 Lb (2TAK5)
- MILWAUKEE HAND TRUCKS Milwaukee Heavy Duty Hand Truck - P-Handle - Solid Rubber Wheels - 1000 Lb. Capacity - Red (44701)
- VESTIL Rubber Wheel Chock, Chain Hanger (RWC-8/OH-15-HD)
- TRI-ARC Mobile Work Platform, 4 Step, Steel, 40" (WLWP043648)
- TRI-ARC Mobile Work Platform, 3 Step, Steel, 30" (WLWP033636)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP022448)
- TRI-ARC Access Platform, Rolling, Refrig Truck (RA10FT-R09)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP023636)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP023648)
- COTTERMAN Rolling Work Platform, 70 in.H x 28 in.W (4WP2448RA3B4B8AC1P6)
- Tri-Arc Rolling Work Platforms