Shop All Ladder Accessories
Tri-Arc
Mobile Step Stand, Steel, Serrated, 16inW
Mfr # WLSR001162
Zoro # G0977965
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Step Height 12 in
- Number of Steps 1
- Step Width 16 in
- Step Tread Serrated
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLSR001162
- Zoro # G0977965
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Top Step Height | 12 in |
Step Width | 16 in |
Overall Height | 12 in |
Platform Height | 10" |
Platform Depth | 10 in |
Bottom Width | 16 in |
Platform Width | 16" |
Manufacturers Warranty Length | 1 yr |
Top Step Depth | 10 in |
Base Depth | 10 in |
Details
Number of Steps | 1 |
Step Tread | Serrated |
Includes | Crutch Tips |
Item | Rolling Platform |
Load Capacity | 450 lb |
Material | Steel |
Net Weight | 20 lb |
Ladder Tread | Serrated |
Color | Gray |
Step Stool Product Group | Rolling Platform |
ANSI Type | A14.11 |
Ladder Actuation | Spring-Loaded Casters |
Finish | Powder Coated |
Standards | OSHA and ANSI |
Description
Step Stool Product Group Rolling Platform, Number of Steps 1, Overall Height 12 in, Material Steel, ANSI Type A14.11, Load Capacity 450 lb, Top Step Height 12 in, Top Step Depth 10 in, Bottom Width 16 in, Base Depth 10 in, Color Gray, Finish Powder Coated, Includes Crutch Tips, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Net Weight 20 lb, Step Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Drum Dolly, 400 lb, 5-1/4 In. H, 55 gal. (84377)
- ZORO SELECT Curb Ramp, Aluminum, 26 In. W, 18 In. L (LCRU2618)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 14' (Purple) (PRS1-14)
- BUYERS PRODUCTS E-Track Board Holder (01100)
- TRI-ARC 60in.H, Support Leg for Spans Beynd 120in (URTSL60)
- TRI-ARC Stair Unit, 5 Steps, 45" Overall Height (MPASSW5)
- TRI-ARC Stair Unit, 9 Steps, 81" Overall Height (MPASSW9)
- TRI-ARC Cal Osha Kit 10 12 Step 24In Wide 20Ind (GRCAL1012-D2)
- TRI-ARC Mobile Step Stand, Steel, Perforated, 16inW (WLSR001166)
- TRI-ARC Stair Unit, 3 Steps, 27" Overall Height (MPASSW3)
- COTTERMAN Safety Railing, 3ft., Aluminum (AR3 C50 P6)
- Tri-Arc Ladders