Shop All Ladder Accessories
Tri-Arc
Mobile Step Stand, Steel, Perforated, 16inW
Mfr # WLSR001166
Zoro # G0977971
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Step Height 12 in
- Number of Steps 1
- Step Width 16 in
- Step Tread Perforated
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLSR001166
- Zoro # G0977971
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Top Step Height | 12 in |
Step Width | 16 in |
Overall Height | 12 in |
Platform Height | 10" |
Platform Depth | 10 in |
Bottom Width | 16 in |
Manufacturers Warranty Length | 1 yr |
Top Step Depth | 10 in |
Platform Width | 16" |
Base Depth | 10 in |
Details
Number of Steps | 1 |
Step Tread | Perforated |
Includes | Crutch Tips |
Item | Rolling Platform |
Load Capacity | 450 lb |
Material | Steel |
Ladder Actuation | Spring-Loaded Casters |
Ladder Tread | Perforated |
Step Stool Product Group | Rolling Platform |
Color | Gray |
Finish | Powder Coated |
ANSI Type | A14.11 |
Net Weight | 15.9 lb |
Standards | OSHA and ANSI |
Description
Step Stool Product Group Rolling Platform, Number of Steps 1, Overall Height 12 in, Material Steel, ANSI Type A14.11, Load Capacity 450 lb, Top Step Height 12 in, Top Step Depth 10 in, Bottom Width 16 in, Base Depth 10 in, Color Gray, Finish Powder Coated, Includes Crutch Tips, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Ladder Actuation Spring-Loaded Casters, Step Tread Perforated, Net Weight 15.9 lb, Step Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stacker, Hydraulic, 24VDC, 2200 lb. Cap. (55EZ93)
- AME Wheel Chock, 14 In H, Rubber, Black (15301)
- ZORO SELECT Caster Wheel, Nylon, 5 in., 1250 lb. (P-N-050X020/050K-001)
- WERNER Guard Rail and Toe Board System, 24 ft. L (SQHTG-24)
- TRI-ARC Stair Unit, 3 Steps, 27" Overall Height (MPASSW3)
- TRI-ARC Configurable Crossover Ladder, 70 In. H (ULK0724)
- TRI-ARC Stair Unit, 9 Steps, 81" Overall Height (MPASSW9)
- TRI-ARC Stair Unit, Alum, 3 to 4 Steps, 1000 lb Cap (TAVSM34-AS)
- TRI-ARC 60in.H, Support Leg for Spans Beynd 120in (URTSL60)
- TRI-ARC Stair Unit, 6 Steps, 54" Overall Height (MPASSW6)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L x 3 in. W (63A4L125-48.75)
- Tri-Arc Ladders