Shop All Ladder Accessories
Tri-Arc
Mobile Step Stand, Aluminum, Ribbed, 16inW
Mfr # WLAR001164
Zoro # G0979478
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Step Height 12 in
- Number of Steps 1
- Step Width 16 in
- Step Tread Ribbed
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # WLAR001164
- Zoro # G0979478
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Top Step Height | 12 in |
Step Width | 16 in |
Overall Height | 12 in |
Platform Height | 10" |
Platform Depth | 14 in |
Bottom Width | 16 in |
Base Depth | 14 in |
Platform Width | 16" |
Top Step Depth | 14 in |
Manufacturers Warranty Length | 1 yr |
Details
Number of Steps | 1 |
Step Tread | Ribbed |
Includes | Crutch Tips |
Item | Rolling Platform |
Load Capacity | 350 lb |
Material | Aluminum |
ANSI Type | A14.11 |
Net Weight | 14 lb |
Ladder Actuation | Spring-Loaded Casters |
Step Stool Product Group | Rolling Platform |
Color | Aluminum |
Finish | Aluminum Mill |
Standards | OSHA and ANSI |
Ladder Tread | Ribbed |
Description
Step Stool Product Group Rolling Platform, Number of Steps 1, Overall Height 12 in, Material Aluminum, ANSI Type A14.11, Load Capacity 350 lb, Top Step Height 12 in, Top Step Depth 14 in, Bottom Width 16 in, Base Depth 14 in, Color Aluminum, Finish Aluminum Mill, Includes Crutch Tips, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Ladder Actuation Spring-Loaded Casters, Step Tread Ribbed, Net Weight 14 lb, Step Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER BRAND JACK POST Tiger Brand Jack Post JS-36 1 ft. 7 in. - 3 ft. 15 Gauge Adjustable Jack Post (556951)
- VESTIL 60" x 48" Aluminum Truck Dockboards with Steel Safety Curb, 10,000 lb Capacity (TAS-10-6048)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK117UA4)
- DOUBLE HH 22506 7.62 in. Top Link (146231)
- TRI-ARC Mobile Step Stand, Steel, Perforated, 16inW (WLSR001166)
- TRI-ARC Mobile Step Stand, Steel, Serrated, 16inW (WLSR001162)
- TRI-ARC Stair Unit, 4 Steps, 36" Overall Height (MPASSW4)
- TRI-ARC Configurable Crossover Ladder, 70 In. H (ULK0724)
- TRI-ARC Stair Unit, 6 Steps, 54" Overall Height (MPASSW6)
- TRI-ARC Stair Unit, 3 Steps, 27" Overall Height (MPASSW3)
- WERNER Stabilizer, Extension Ladders (AC96)
- Tri-Arc Ladders