Shop All Rolling Ladders
Tri Arc Manufacturing
3 Step Aluminum Rolling Ladder, 24"W Ribbed Tread, 28"D Top Step, 32" Handrails - WLAR103244-D5
Mfr # WLAR103244-D5
Zoro # G502569156
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$665.99
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
- Brand Tri Arc Manufacturing
- MFR # WLAR103244-D5
- Zoro # G502569156
- Country of Origin United States
- Category Rolling Ladders
Description
3 STEP ALUMINUM ROLLING LADDER, 24"W RIBBED TREAD, 28"D TOP STEP, 32" HANDRAILS PERFECT FOR USE WHERE CORROSION IS A PROBLEM: OUTDOORS, IN FOOD PROCESSING, CHEMICAL PLANTS, WAREHOUSES AND OTHER LOCATIONS. ALUMINUM ROLLING LADDER IS NON-MAGNETIC AND NON-SPARKING. EASY ROLLING SPRING LOADED LADDER ROLLS FREELY AGAIN ONCE USER STEPS OFF. ALUMINUM ROLLING LADDER FEATURES RIBBED STEP TREADS AND 32"H HANDRAILS. 7" INTERMEDIATE STEPS AND 28" DEEP TOP STEP. ROLLING LADDER IS BUILT TO OSHA AND ANSI REQUIREMENTS. 350 LB. CAPACITY.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- COTTERMAN Crutch Tips, 1 In., PK4 (SU2203)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: Short Bed (4.75' x 6' ft.) (SGN-100)
- ZIPWALL Magnetic Door, For Steel Frames, 3ft x 7ft (M3070)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 22BF (11F10EG15B22)
- TRI ARC MANUFACTURING 4 Step Folding Rolling Ladder Stand - Perforated Tread - KDMF104166 (KDMF104166)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A3E20B8C1P6)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103244-D4)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214XSU)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106166-D3)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A1E20B8C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A3E20B4W5C1P6)
- Tri Arc Manufacturing Rolling Ladders