Shop All Rolling Ladders
Tri Arc Manufacturing
3 Step Aluminum Rolling Ladder, 24"W Grip Step, W/O Handrails - WLAR003245
Mfr # WLAR003245
Zoro # G102537531
Free Shipping & Returns
$674.99
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
- Brand Tri Arc Manufacturing
- MFR # WLAR003245
- Zoro # G102537531
- UPC # 707022376495
- Country of Origin United States
- Category Rolling Ladders
Description
3 STEP ALUMINUM ROLLING LADDER, 24"W GRIP STEP, W/O HANDRAILS PERFECT FOR USE WHERE CORROSION IS A PROBLEM: OUTDOORS, IN FOOD PROCESSING, CHEMICAL PLANTS, WAREHOUSES AND OTHER LOCATIONS. ALUMINUM ROLLING LADDER IS NON-MAGNETIC AND NON-SPARKING. EASY ROLLING SPRING LOADED LADDER ROLLS FREELY AGAIN ONCE USER STEPS OFF. ALUMINUM ROLLING LADDER FEATURES GRIP STRUT STEP TREADS. 7" INTERMEDIATE STEPS AND 14" DEEP TOP STEP. ROLLING LADDER IS BUILT TO OSHA AND ANSI REQUIREMENTS. 350 LB. CAPACITY.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, M12 Stem mounted (WMI-80S-BLK)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H20)
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-601 A2 C21 P5)
- DAYTON Hand Chain Hoist (GGS_56987)
- TRI ARC MANUFACTURING 4 Step Folding Rolling Ladder Stand - Perforated Tread - KDMF104166 (KDMF104166)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R2630A2E10B3C1P6)
- BALLYMORE Rolling Ladder, 70" H x 14" D Platform (WLAR107246)
- TRI-ARC 102 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (WLAR107165-D5)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A1E10B8C1P6)
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (ST-400 A2 C7 P5)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 600 lb Load Capacity (KDHS112246)
- Tri Arc Manufacturing Rolling Ladders