Shop All Crossover Ladders
Tri-Arc
Guardrail Enclosure, Aluminum
Mfr # URTRK1
Zoro # G6875312
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Load Capacity 200 lb
- Finish Aluminum Mill
- Color Aluminum
- Standards ANSI, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # URTRK1
- Zoro # G6875312
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Overall Length | 36 in |
Manufacturers Warranty Length | 1 yr |
Details
Material | Aluminum |
Load Capacity | 200 lb |
Finish | Aluminum Mill |
Color | Aluminum |
Item | Bridge Span Enclosure |
Standards | ANSI, OSHA |
For Use With | Bridge Span |
Description
Item Bridge Span Enclosure, Overall Length 36 in, Material Aluminum, Configurable Platform Series U-Design Rooftop Platforms, For Use With Bridge Span, Load Capacity 200 lb, Color Aluminum, Finish Aluminum Mill, Manufacturers Warranty Length 1 yr, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 175 lb. Load Rating, Rigid (P2R-R025G-P)
- ABOVE ALL CO Bucket Buddy Sash (FFBBS)
- ADB HOIST RINGS Hst Ring, Screw-On, 5/8-11in, 42-50 ft.-lb. (34050S)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Yellow (EE1804NFX10)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- TRI-ARC Bridge Span, 36in. Overall H., Serrated (URTSB36)
- TRI-ARC Crossover Turn Platform, 82in. Overall H. (URTTP40)
- TRI-ARC Crossover Turn Platform, 6 Step, Perf (UCT06246)
- TRI-ARC Confgrable Crossover Bridge, 20 In. Span (UCB20246)
- COTTERMAN Crossover Ladder, 350 lb., Steel, 80 In. H (5PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, 6 Step, Steel, 90In. H. (6SPS24A3C1P3)
- Tri-Arc Ladders