Shop All Ladder Accessories
Tri-Arc
Deep Top Kit, 42 In. H, Perforated
Mfr # UP20DTK
Zoro # G7132711
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Deep Top Kit
- For Use With All U-Design Configurable Rolling Ladders with Perforated Tread
- Handrail Height 42 in
- Manufacturers Warranty Length 1 yr
- Standards ANSI A14.7, OSHA 1910.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # UP20DTK
- Zoro # G7132711
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Handrail Height | 42 in |
Manufacturers Warranty Length | 1 yr |
Details
Includes | Deep Top Kit |
Item | Deep Top Kit |
For Use With | All U-Design Configurable Rolling Ladders with Perforated Tread |
Standards | ANSI A14.7, OSHA 1910.29 |
Accessory Type | Deep Top Kit |
Description
Deep Top Kit, For Use With All U-Design Configurable Rolling Ladders with Perforated Tread, Handrail Height 42 in, Standards ANSI A14.7, OSHA 1910.29, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Wire Rope Clip and Thimble Kit, 3/8 In (ID003404-10)
- CASTERHQ 4" Heavy Duty Swivel Caster, 4" Semi Steel Cast Iron Wheel, Brand (STL-4M7)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 9600 lb. (8T110X6)
- DAYTON Equipment Roller Kit, Swivel, 132,000 lb. Cap (2MPR3)
- TRI-ARC Stair Unit, 7 Steps, 63" Overall Height (MPASSW7)
- TRI-ARC Cal Osha Kit 13 15 Step 24In Wide Ldrs (GRCAL1315)
- TRI-ARC Stair Unit, 6 Steps, 54" Overall Height (MPASSW6)
- TRI-ARC Stair Unit, 5 Steps, 45" Overall Height (MPASSW5)
- TRI-ARC Cal Osha Kit 10 12 Step 24In Wide 20Ind (GRCAL1012-D2)
- TRI-ARC Mobile Step Stand, Aluminum, Ribbed, 24inW (WLAR001244)
- ZORO SELECT Anti-Slip Bar, Steel, 1-7/8 in.W x 17 in.L (6926T-1875-17)
- Tri-Arc Ladder Accessories