Shop All Crossover Ladders
Tri-Arc
Crossover Turn Platform, 92in. Overall H.
Mfr # URTTP50
Zoro # G9906827
product price: $611.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$611.99
Free 30-Day Returns
Key Features
- Vertical Clearance 47 1/2 in
- Platform Height 50 in
- Span 36"
- Platform Depth 40 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # URTTP50
- Zoro # G9906827
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 40 in |
Overall Height | 92 in |
Bottom Width | 36 in |
Manufacturers Warranty Length | 1 yr |
Platform Width | 36 in |
Platform Length | 40 in |
Step Width | 36 in |
Handrail Height | 42 in |
Details
Vertical Clearance | 47 1/2 in |
Span | 36" |
Material | Aluminum |
Step Tread | Serrated |
Load Capacity | 500 lb |
For Use With | Ladders |
Item | Turn Platform |
Color | Aluminum |
Standards | ANSI, OSHA |
Ladder Tread | Serrated |
Finish | Aluminum Mill |
Description
Item Turn Platform, Platform Height 50 in, Vertical Clearance 47 1/2 in, Platform Width 36 in, Load Capacity 500 lb, Step Tread Serrated, Material Aluminum, Configurable Platform Series U-Design Rooftop Platforms, Platform Length 40 in, Color Aluminum, Finish Aluminum Mill, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Overall Height 92 in, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 2,400 lb (G24368MR)
- THE BETTER BUNGEE Polystrap, Blue, 12 in. L, Nylon (BBS12NBL)
- ALBION 6" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1250 lb (16PM06228SFBA)
- CHAMPION POWER EQUIPMENT Winch Speed Mount Hitch Adapter (C90002)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- TRI-ARC Confgrable Crossover Bridge, 20 In. Span (UCB20246)
- TRI-ARC Crossover Turn Platform, 6 Step, Perf (UCT06246)
- TRI-ARC Crossover Turn Platform, 82in. Overall H. (URTTP40)
- TRI-ARC Bridge Span, 36in. Overall H., Serrated (URTSB36)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A3C1P3)
- FIBERGRATE Crossover Bridge, 76" Platform Height (875210)
- Tri-Arc Crossover Ladders