Shop All Crossover Ladders
Tri-Arc
Crossover Turn Platform, 6 Step, Perf
Mfr # UCT06246
Zoro # G9958347
product price: $521.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$521.99
Free 30-Day Returns
Key Features
- Vertical Clearance 58 in
- Platform Height 60 in
- Platform Depth 30-1/2 in
- Material Steel
- Step Tread Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # UCT06246
- Zoro # G9958347
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 30-1/2 in |
Platform Length | 30 1/2 in |
Handrail Height | 42 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 102 in |
Bottom Width | 30 in |
Platform Width | 24 in |
Details
Vertical Clearance | 58 in |
Material | Steel |
Step Tread | Perforated |
Load Capacity | 1,000 lb |
For Use With | 6-Step Crossover Ladders |
Ladder Tread | Perforated |
Finish | Powder Coated |
Color | Yellow |
Standards | Osha |
Item | Turn Platform |
Description
Item Turn Platform, Platform Height 60 in, Vertical Clearance 58 in, Platform Width 24 in, Load Capacity 1,000 lb, Step Tread Perforated, Material Steel, Configurable Platform Series U-Design Crossover Platforms, For Use With 6-Step Crossover Ladders, Platform Length 30 1/2 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Overall Height 102 in, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 22BF (10F10KG06B22)
- MAGLINER Snap-On Deck for Gemini Senior Hand Trucks (301645****)
- CROSBY Eye Hook, Carbon Steel, 30,000 lb., Red (1022293)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, 95x95 mm Plate, Swivel, 800 kg Cap, NBR Foot Pad, Black (GD-100-F-HUP-FBL)
- TRI-ARC Crossover Turn Platform, 82in. Overall H. (URTTP40)
- TRI-ARC Confgrable Crossover Bridge, 20 In. Span (UCB20246)
- TRI-ARC Bridge Span, 36in. Overall H., Serrated (URTSB36)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- COTTERMAN Crossover Ladder, 4 Step, Steel, 74In. H. (4SPS36A7C1P3)
- COTTERMAN Crossover Ladder, 4 Step, Aluminum, 74In. H (4SPA36A3C50P3)
- COTTERMAN Crossover Ladder, 6 Step, Steel, 90In. H. (6SPS24A3C1P3)
- Tri-Arc Ladders