Shop All Crossover Ladders
Tri-Arc
Crossover Platform, Serrated, 82 In. H
Mfr # UCT03242
Zoro # G9927267
product price: $451.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$451.99
Free 30-Day Returns
Key Features
- Vertical Clearance 28 in
- Platform Height 30 in
- Platform Depth 30-1/2 in
- Material Steel
- Step Tread Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # UCT03242
- Zoro # G9927267
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 30-1/2 in |
Manufacturers Warranty Length | 1 yr |
Platform Width | 24 in |
Handrail Height | 42 in |
Platform Length | 30 1/2 in |
Overall Height | 72 in |
Bottom Width | 30 in |
Details
Vertical Clearance | 28 in |
Material | Steel |
Step Tread | Serrated |
Load Capacity | 1,000 lb |
Ladder Tread | Serrated |
Color | Yellow |
Finish | Powder Coated |
For Use With | 3-Step Crossover Ladders |
Standards | Osha |
Item | Turn Platform |
Description
Item Turn Platform, Platform Height 30 in, Vertical Clearance 28 in, Platform Width 24 in, Load Capacity 1,000 lb, Step Tread Serrated, Material Steel, Configurable Platform Series U-Design Crossover Platforms, For Use With 3-Step Crossover Ladders, Platform Length 30 1/2 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Overall Height 72 in, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EE2602NFX8)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101130)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC111-B)
- STANLEY 10' Cam-Buckle Tie Down, 1200 lb, 4PK (S2002)
- TRI-ARC Crossover Turn Platform, 6 Step, Perf (UCT06246)
- TRI-ARC Crossover Turn Platform, 82in. Overall H. (URTTP40)
- TRI-ARC Confgrable Crossover Bridge, 20 In. Span (UCB20246)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- TRI-ARC Bridge Span, 36in. Overall H., Serrated (URTSB36)
- COTTERMAN Crossover Ladder, 350 lb., 90 In. H, Steel (6PC36A3B1C1P6)
- VESTIL 4 Step Cross-Over Ladder 38"H x 14"W Yellow Powder Coat Steel (COL-4-36-14)
- Tri-Arc Ladders