Shop All Crossover Ladders
Tri-Arc
Crossover Platform, 132 In. H, Serrated
Mfr # UCT09242
Zoro # G9958261
product price: $548.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$548.99
Free 30-Day Returns
Key Features
- Vertical Clearance 88 in
- Platform Height 90 in
- Platform Depth 30-1/2 in
- Material Steel
- Step Tread Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # UCT09242
- Zoro # G9958261
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 30-1/2 in |
Overall Height | 132 in |
Platform Length | 30 1/2 in |
Handrail Height | 42 in |
Bottom Width | 30 in |
Manufacturers Warranty Length | 1 yr |
Platform Width | 24 in |
Details
Vertical Clearance | 88 in |
Material | Steel |
Step Tread | Serrated |
Load Capacity | 1,000 lb |
Color | Yellow |
Ladder Tread | Serrated |
Finish | Powder Coated |
Item | Turn Platform |
For Use With | 9-Step Crossover Ladders |
Standards | Osha |
Description
Item Turn Platform, Platform Height 90 in, Vertical Clearance 88 in, Platform Width 24 in, Load Capacity 1,000 lb, Step Tread Serrated, Material Steel, Configurable Platform Series U-Design Crossover Platforms, For Use With 9-Step Crossover Ladders, Platform Length 30 1/2 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Overall Height 132 in, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Molded Rubber Tie Down Straps 21 in , 25PK (TS-21-25)
- CONDOR Adjustable Safety Gate, 37to39-1/2in, 1ftH (31TT73)
- SAFTCART Cylinder Trolley, 38 In. H, 100 lb. (MDE-6X)
- RONSTAN Pad Eye, 4400 lb.WLL (RF2429-06)
- TRI-ARC Crossover Turn Platform, 6 Step, Perf (UCT06246)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- TRI-ARC Confgrable Crossover Bridge, 20 In. Span (UCB20246)
- TRI-ARC Crossover Turn Platform, 82in. Overall H. (URTTP40)
- TRI-ARC Bridge Span, 36in. Overall H., Serrated (URTSB36)
- COTTERMAN Crossover Ladder, 60 In. H, 350 lb. (3PC36A3B1C1P6)
- FIBERGRATE Roof Crossover System, Open Grip Step (875280)
- Tri-Arc Ladders