Shop All Crossover Ladders
Tri-Arc
Crossover Platform, 122 In. H, Serrated
Mfr # UCT08242
Zoro # G9958277
product price: $466.99
/ea
Item requires special delivery charges. A $134.00 per item surcharge will be applied.
$466.99
Free 30-Day Returns
Key Features
- Vertical Clearance 78 in
- Platform Height 80 in
- Material Steel
- Step Tread Serrated
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # UCT08242
- Zoro # G9958277
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 80 in |
Platform Length | 30 1/2 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 42 in |
Overall Height | 122 in |
Platform Width | 24 in |
Details
Vertical Clearance | 78 in |
Material | Steel |
Step Tread | Serrated |
Load Capacity | 1,000 lb |
Ladder Tread | Serrated |
Finish | Powder Coated |
Standards | Osha |
Color | Yellow |
For Use With | 8-Step Crossover Ladders |
Item | Turn Platform |
Description
Item Turn Platform, Platform Height 80 in, Vertical Clearance 78 in, Platform Width 24 in, Load Capacity 1,000 lb, Step Tread Serrated, Material Steel, Configurable Platform Series U-Design Crossover Platforms, For Use With 8-Step Crossover Ladders, Platform Length 30 1/2 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Overall Height 122 in, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 12x3x24 In., Rubber (2MYR9)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 19BF (KG19 VO)
- SAFEWAZE 90ft Extended Top Ladder Climb System, Complete Kit (019-12038)
- BULK-STRAP Bulk Webbing, 27 ft. x 2 In., 7000 lb. (N02027BK)
- TRI-ARC Confgrable Crossover Bridge, 20 In. Span (UCB20246)
- TRI-ARC Crossover Turn Platform, 82in. Overall H. (URTTP40)
- TRI-ARC Bridge Span, 36in. Overall H., Serrated (URTSB36)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- TRI-ARC Crossover Turn Platform, 6 Step, Perf (UCT06246)
- COTTERMAN Crossover Ladder, 350 lb., Steel, 80 In. H (5PC24A3B1C1P6)
- GARLOCK SAFETY SYSTEMS Crossover Stairs (430-212-600)
- Tri-Arc Ladders