Shop All Crossover Ladders
Tri-Arc
Crossover Platform, 122 In. H, Perforated
Mfr # UCT08246
Zoro # G9958322
product price: $524.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$524.99
Free 30-Day Returns
Key Features
- Vertical Clearance 78 in
- Platform Height 80 in
- Material Steel
- Step Tread Perforated
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # UCT08246
- Zoro # G9958322
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 80 in |
Platform Length | 30 1/2 in |
Overall Height | 122 in |
Handrail Height | 42 in |
Platform Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Details
Vertical Clearance | 78 in |
Material | Steel |
Step Tread | Perforated |
Load Capacity | 1,000 lb |
Finish | Powder Coated |
Ladder Tread | Perforated |
Color | Yellow |
Item | Turn Platform |
Standards | Osha |
For Use With | 8-Step Crossover Ladders |
Description
Item Turn Platform, Platform Height 80 in, Vertical Clearance 78 in, Platform Width 24 in, Load Capacity 1,000 lb, Step Tread Perforated, Material Steel, Configurable Platform Series U-Design Crossover Platforms, For Use With 8-Step Crossover Ladders, Platform Length 30 1/2 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Overall Height 122 in, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 1/16" to 1/8" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG116018-77-GPB-50)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Roller Brg (P-UP-050X020/050R)
- BUDGIT HOISTS Handle (44602330)
- ARSENAL BY ERGODYNE Black Ladder Shoulder Lifting Strap (5302)
- TRI-ARC Bridge Span, 36in. Overall H., Serrated (URTSB36)
- TRI-ARC Crossover Turn Platform, 6 Step, Perf (UCT06246)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- TRI-ARC Crossover Turn Platform, 82in. Overall H. (URTTP40)
- TRI-ARC Confgrable Crossover Bridge, 20 In. Span (UCB20246)
- EGA PRODUCTS Steel, 1 Steps, 500 lb. Load Capacity (MINICO-9.5)
- COTTERMAN Crossover Bridge, 6 Step, Aluminum, 90In. H (6SCA24A7C50P3)
- Tri-Arc Ladders