Shop All Crossover Ladders
Tri-Arc
Crossover Ladder 6 Step 50 In Span, Perf
Mfr # 7CY96
Zoro # G2603157
original price:
$1,905.86
21% off
new price: $1,492.99
/ea
Free Shipping & Returns
$1,492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vertical Clearance 38 in
- Platform Height 40 in
- Span 50 in
- Platform Depth 50 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # 7CY96
- Zoro # G2603157
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 50 in |
Bottom Width | 30 in |
Handrail Height | 42 in |
Step Width | 24 in |
Step Depth | 10 in |
Overall Height | 82 in |
Details
Vertical Clearance | 38 in |
Span | 50 in |
Item - Crossover Ladder | Crossover Bridge |
Material | Steel |
Number of Steps | 4 |
Step Tread | Perforated |
Climbing Angle | 50 ? |
Load Capacity | 1,000 lb |
Item | Crossover Bridge |
Overall Span | 50 in |
Color | Yellow |
Standards | Osha |
Finish | Powder Coated Yellow |
Ladder Tread | Perforated |
Description
Crossover Bridge, Vertical Clearance 38 in, Span 50 in, Platform Height 40 in, Platform Depth 50 in, Number of Steps 4, Bottom Width 30 in, Load Capacity 1,000 lb, Overall Span 50 in, Overall Height 82 in, Handrail Height 42 in, Climbing Angle 50 Degrees , Step Tread Perforated, Step Width 24 in, Step Depth 10 in, Material Steel, Finish Powder Coated Yellow, Color Yellow, Standards OSHA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Dock Board (E-7224)
- ZORO SELECT Jack Chain, Single, Ni, Sz 12, 29 Lb, 100 Ft (2ZDF4)
- ZORO SELECT Stem Caster, 165 lb. Ld, 13/16" Stem Dia. (P14S-RP030K-SX3-TB)
- GLOBAL INDUSTRIAL Forklift Tilting 55 Gallon Drum Dumper, Steel, Yellow, 800 Lb. Capacity (191700)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- TRI-ARC Confgrable Crossover Bridge, 20 In. Span (UCB20246)
- TRI-ARC Bridge Span, 36in. Overall H., Serrated (URTSB36)
- TRI-ARC Crossover Turn Platform, 82in. Overall H. (URTTP40)
- TRI-ARC Crossover Turn Platform, 6 Step, Perf (UCT06246)
- VESTIL 6 Step Galvanized Steel Cross-Over Ladder 128"x102.5" 500lb Capacity (COL-6-56-44-HDG)
- COTTERMAN Crossover Bridge, 7 Step, Steel, 98In. H. (7SCS24A3C1P3)
- Tri-Arc Crossover Ladders