Shop All Crossover Ladders
Tri-Arc
Crossover Ladder 6 Step 40 In Span, Perf
Mfr # 7CY98
Zoro # G2603087
original price:
$1,595.88
11% off
new price: $1,404.99
/ea
Free Shipping & Returns
$1,404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vertical Clearance 48 in
- Platform Height 50 in
- Span 30 in
- Platform Depth 30 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # 7CY98
- Zoro # G2603087
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 30 in |
Step Width | 24 in |
Bottom Width | 30 in |
Handrail Height | 42 in |
Step Depth | 10 in |
Overall Height | 92 in |
Details
Vertical Clearance | 48 in |
Span | 30 in |
Item - Crossover Ladder | Crossover Bridge |
Material | Steel |
Number of Steps | 5 |
Step Tread | Perforated |
Climbing Angle | 50 ? |
Load Capacity | 1,000 lb |
Standards | Osha |
Ladder Tread | Perforated |
Item | Crossover Bridge |
Color | Yellow |
Finish | Powder Coated Yellow |
Overall Span | 30 in |
Description
Crossover Bridge, Vertical Clearance 48 in, Span 30 in, Platform Height 50 in, Platform Depth 30 in, Number of Steps 5, Bottom Width 30 in, Load Capacity 1,000 lb, Overall Span 30 in, Overall Height 92 in, Handrail Height 42 in, Climbing Angle 50 Degrees , Step Tread Perforated, Step Width 24 in, Step Depth 10 in, Material Steel, Finish Powder Coated Yellow, Color Yellow, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Bungee W/Ball Blk 8"25Pk (06345)
- SERVICE CASTER SCC - 3" Semi Steel Cast Iron Wheel Only - 1/2" Bore - 350 lbs Capacity (SCC-SSS314)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2496A3 A10-15 B8 C1 P6)
- VESTIL Dock Board (PJ-LIFT)
- TRI-ARC Bridge Span, 36in. Overall H., Serrated (URTSB36)
- TRI-ARC Crossover Turn Platform, 82in. Overall H. (URTTP40)
- TRI-ARC Crossover Turn Platform, 6 Step, Perf (UCT06246)
- TRI-ARC Confgrable Crossover Bridge, 20 In. Span (UCB20246)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H, Steel (4PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A7C1P3)
- Tri-Arc Ladders