Shop All Ladder Accessories
Tri-Arc
Configurable Crossover Ladder, 40 In. H
Mfr # ULK0424
Zoro # G6725914
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Width 24 in
- Includes Fasteners
- For Use With 4-Step U-Design Configurable Crossover Ladder with Greater Than 90 in Span Length Required
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # ULK0424
- Zoro # G6725914
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 40 in |
Overall Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Ladder Height | 3 ft 4 in |
Details
Includes | Fasteners |
Item | Support Leg |
For Use With | 4-Step U-Design Configurable Crossover Ladder with Greater Than 90 in Span Length Required |
Load Capacity | 1,000 lb |
Material | Steel |
Finish | Powder Coated |
Standards | Osha |
Color | Yellow |
Description
Item Support Leg, Material Steel, Overall Height 40 in, Overall Width 24 in, Includes Fasteners, Configurable Platform Series U-Design Crossover Platforms, Load Capacity 1,000 lb, Color Yellow, Finish Powder Coated, Manufacturers Warranty Length 1 yr, Standards OSHA, For Use With 4-Step U-Design Configurable Crossover Ladder with Greater Than 90 in Span Length Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00407)
- JET Infeed/Outfeed Tables for JWDS-1632 (723521)
- TRUE TEMPER 24 Manhole Cover Bar with Diamond Point, High Grade Steel (1175300******)
- ZORO SELECT 3-Side Rod Truck, 3000 lb, 52x48x57 (OPT-4824-4-6PH-95)
- TRI-ARC Stair Unit, 7 Steps, 63" Overall Height (MPASSW7)
- TRI-ARC Stair Unit, 5 Steps, 45" Overall Height (MPASSW5)
- TRI-ARC Stair Unit, 2 Steps, 18" Overall Height (MPASSW2)
- TRI-ARC Stair Unit, 6 Steps, 54" Overall Height (MPASSW6)
- TRI-ARC 60in.H, Support Leg for Spans Beynd 120in (URTSL60)
- TRI-ARC Mobile Step Stand, Steel, Perforated, 24inW (WLSR001246)
- QUAL-CRAFT Qualcraft 2481 Weather-Resistant Ladder Hook, Steel, Powder-Coated (2481)
- Tri-Arc Ladder Accessories