Shop All Ladder Accessories
Tri-Arc
Configurable Crossover Ladder, 30 In. H
Mfr # ULK0324
Zoro # G7027063
product price: $99.35
/ea
Free Shipping & Returns
$99.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 30 in
- Overall Width 24 in
- Includes Fasteners
- For Use With 3-Step U-Design Configurable Crossover Ladder with Greater Than 90 in Span Length Required
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # ULK0324
- Zoro # G7027063
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 30 in |
Overall Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Ladder Height | 2 ft 6 in |
Details
Includes | Fasteners |
Item | Support Leg |
For Use With | 3-Step U-Design Configurable Crossover Ladder with Greater Than 90 in Span Length Required |
Load Capacity | 1,000 lb |
Material | Steel |
Standards | Osha |
Finish | Powder Coated |
Color | Yellow |
Description
Item Support Leg, Material Steel, Overall Height 30 in, Overall Width 24 in, Includes Fasteners, Configurable Platform Series U-Design Crossover Platforms, Load Capacity 1,000 lb, Color Yellow, Finish Powder Coated, Manufacturers Warranty Length 1 yr, Standards OSHA, For Use With 3-Step U-Design Configurable Crossover Ladder with Greater Than 90 in Span Length Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ Shorty Telescoping Forklift Jib Boom Crane, 55-1/4" - 93"L, 4000 Lbs. Cap. (989045)
- PCE INSTRUMENTS Hanging Crane Scale, up to 1000 kg (PCE-CS 1000N)
- CASTERHQ 4"x1-1/4" UNIVERSAL LAUNDRY CART CASTER (CB-ULCC414)
- KEEPER Bungee Cord 48" Blk/Wht (06280)
- TRI-ARC Stair Unit, 3 Steps, 27" Overall Height (MPASSW3)
- TRI-ARC Cal Osha Kit 10 12 Step 24In Wide 20Ind (GRCAL1012-D2)
- TRI-ARC Stair Unit, Alum, 3 to 4 Steps, 1000 lb Cap (TAVSM34-AS)
- TRI-ARC Configurable Crossover Ladder, 70 In. H (ULK0724)
- TRI-ARC Stair Unit, 2 Steps, 18" Overall Height (MPASSW2)
- TRI-ARC Mobile Step Stand, Steel, Serrated, 16inW (WLSR001162)
- ZORO SELECT Anti-Slip Channel, Pregalvanized, 14 Gauge (3251514-12)
- Tri-Arc Ladders