Shop All Ladder Accessories
Tri-Arc
Cal Osha Kit 5 9 Step 24In Wide Ldrs
Mfr # GRCAL0509
Zoro # G0978041
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cal-Osha kit for 5 - 9 step KD ladders with 24In wide steps
- Manufacturers Warranty Length 1 yr
- Accessory Type Cal-Osha kit for 5 - 9 step KD ladders with 24In wide steps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # GRCAL0509
- Zoro # G0978041
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Includes | Cal-Osha kit for 5 - 9 step KD ladders with 24In wide steps |
Item | Cal-Osha kit for 5 - 9 step KD ladders with 24In wide steps |
Accessory Type | Cal-Osha kit for 5 - 9 step KD ladders with 24In wide steps |
Description
Cal-Osha kit for 5 - 9 step KD ladders with 24In wide steps, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 5-1/4" 18-8 Stainless Steel Eye-Hook Turnbuckle 10PK (52367)
- SERVICE CASTER 8" Double Pedal Floor Truck Lock w/Top Plate (SCC-FL800DP)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Polyester, Yellow (EE1602DTX2)
- EGA PRODUCTS 96" Vertical Wall Mount Ladder - SS, Stainless Steel, 8 Steps, 300 lb. Load Capacity (MVSS8)
- TRI-ARC Stair Unit, Alum, 3 to 4 Steps, 1000 lb Cap (TAVSC34-AS)
- TRI-ARC Stair Unit, 9 Steps, 81" Overall Height (MPASSW9)
- TRI-ARC Stair Unit, 7 Steps, 63" Overall Height (MPASSW7)
- TRI-ARC 60in.H, Support Leg for Spans Beynd 120in (URTSL60)
- TRI-ARC Stair Unit, 2 Steps, 18" Overall Height (MPASSW2)
- TRI-ARC Configurable Crossover Ladder, 70 In. H (ULK0724)
- EGA Replacement Square Rubber Tips and Plastic Inserts, For 1" Tube, Pack of 4 (RUBTS-S)
- Tri-Arc Ladder Accessories