Shop All Ladder Accessories
Tri-Arc
Cal Osha Kit 5 9 Step 24In Wide 20Ind
Mfr # GRCAL0509-D2
Zoro # G0978050
product price: $89.85
/ea
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cal-Osha kit for 5 - 9 step KD ladders with 24In wide steps and 20In deep top platform
- Manufacturers Warranty Length 1 yr
- Accessory Type Cal-Osha kit for 5 - 9 step KD ladders with 24In wide steps and 20In deep top platform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # GRCAL0509-D2
- Zoro # G0978050
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Includes | Cal-Osha kit for 5 - 9 step KD ladders with 24In wide steps and 20In deep top platform |
Item | Ladder Platform |
Accessory Type | Cal-Osha kit for 5 - 9 step KD ladders with 24In wide steps and 20In deep top platform |
Description
Ladder Platform, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Polyurethane, 1200 lb. (CDP-G-32)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 3/8"" ZN 35' (722327)
- TRI-ARC 17 ft. 6" Ladder, Walk-Thru Fixed, Steel, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0215-Y)
- ZORO SELECT Roller Stand, H-Style, 23 to 38-1/2 in. (33VE10)
- TRI-ARC Stair Unit, 3 Steps, 27" Overall Height (MPASSW3)
- TRI-ARC Cal Osha Kit 13 15 Step 24In Wide Ldrs (GRCAL1315)
- TRI-ARC Stair Unit, Alum, 2 to 3 Steps, 1000 lb Cap (TAVSO23-AS)
- TRI-ARC Stair Unit, 6 Steps, 54" Overall Height (MPASSW6)
- TRI-ARC Stair Unit, Alum, 3 to 4 Steps, 1000 lb Cap (TAVSC34-AS)
- TRI-ARC Mobile Step Stand, Steel, Perforated, 24inW (WLSR001246)
- BAUER LADDER Rigid V Pole Grip Rung for Bauer Series 310 (07007)
- Tri-Arc Ladders