Shop All Ladder Accessories
Tri-Arc
Cal Osha Kit 13 15 Step 24In Wide Ldrs
Mfr # GRCAL1315
Zoro # G0638596
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # GRCAL1315
- Zoro # G0638596
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cal-Osha kit for 13 - 15 step KD ladders with 24In wide steps |
Description
Cal-Osha kit for 13 - 15 step KD ladders with 24In wide steps, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Nylon, 1/4in Dia, 600 ft. (430080-WHT-00600-05320)
- US CARGO CONTROL 8 Piece 4' L Track Tie Down System- Aluminum (APK8AL)
- TANIS Strip Brush, 72 In L, Overall Trim 10 In (MB701972)
- KINEDYNE Tie Down Winch, Weld on, 5400 lb. (1820GRA)
- TRI-ARC Stair Unit, 6 Steps, 54" Overall Height (MPASSW6)
- TRI-ARC Stair Unit, 4 Steps, 36" Overall Height (MPASSW4)
- TRI-ARC Stair Unit, 7 Steps, 63" Overall Height (MPASSW7)
- TRI-ARC Mobile Step Stand, Aluminum, Ribbed, 24inW (WLAR001244)
- TRI-ARC Stair Unit, Alum, 2 to 3 Steps, 1000 lb Cap (TAVSO23-AS)
- TRI-ARC Stair Unit, Alum, 3 to 4 Steps, 1000 lb Cap (TAVSM34-AS)
- ZORO SELECT Anti-Slip Channel, 12 in. W, Pregalvanized (3251514-10)
- Tri-Arc Ladders