Shop All Platform Legs
Tri-Arc
Aluminum Support Leg, 500 lb Load Capacity, 72" H x 30" W
Mfr # MPASST8
Zoro # G7694289
product price: $363.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$363.99
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 500 lb
- Overall Length 96 in
- Material Aluminum
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # MPASST8
- Zoro # G7694289
- Country of Origin United States
- Category Platform Legs
Dimensions
Overall Length | 96 in |
Overall Width | 30 in |
Overall Height | 72 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Support Leg |
Color | Gray |
Load Capacity | 500 lb |
Material | Aluminum |
For Use With | Step Ladders or Extension Ladders |
Standards | ANSI, OSHA |
Finish | Unfinished |
Includes | 72" Support Legs |
Description
Item Support Leg, Material Aluminum, Overall Height 72 in, Overall Width 30 in, Configurable Platform Series U-Design Multi-Platform Access System, Load Capacity 500 lb, Color Gray, Finish Unfinished, Manufacturers Warranty Length 1 yr, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Truck, 800 lb., Loop (TF-240-8S)
- BISON LIFTING EQUIPMENT 2 Ton Manual Chain Hoist, 20 Ft, Black Oxide Chain (CH20-20-B)
- TRI-ARC 9 ft. Ladder, Steel, Standard Fixed, 10-Rung, Steel, 10 Steps, Safety Yellow Finish (WLFS0110-Y)
- VESTIL Steel Double Socket, No Toeboard (VDKR-W-102)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 63" H x 30" W (MPASST7)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 81" H x 30" W (MPASST9)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 36" H x 30" W (MPASST4)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 45" H x 30" W (MPASST5)
- FOUNDATION Rubber Foot for Legs (F1.FOOT)
- Tri-Arc Platform Legs