Shop All Platform Legs
Tri-Arc
Aluminum Support Leg, 500 lb Load Capacity, 63" H x 30" W
Mfr # MPASST7
Zoro # G7694255
product price: $519.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$519.99
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 500 lb
- Material Aluminum
- Overall Length 72 in
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # MPASST7
- Zoro # G7694255
- Country of Origin United States
- Category Platform Legs
Dimensions
Overall Length | 72 in |
Overall Width | 30 in |
Overall Height | 63 in |
Manufacturers Warranty Length | 1 yr |
Details
Color | Gray |
Load Capacity | 500 lb |
Material | Aluminum |
For Use With | Step Ladders or Extension Ladders |
Item | Support Leg |
Standards | ANSI, OSHA |
Includes | 62" Support Legs |
Finish | Unfinished |
Description
Item Support Leg, Material Aluminum, Overall Height 63 in, Overall Width 30 in, Configurable Platform Series U-Design Multi-Platform Access System, Load Capacity 500 lb, Color Gray, Finish Unfinished, Manufacturers Warranty Length 1 yr, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" 316 Stainless Steel Jaw/Jaw Turnbuckle (35802)
- KEEPER TIEDOWN 15' ORG 500# 4PK (5506)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J894)
- STREN-FLEX Synthetic Web Sling, Type 4, 18 ft L, 2 in W, Nylon, Yellow (EET2-902-18)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 45" H x 30" W (MPASST5)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 36" H x 30" W (MPASST4)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 81" H x 30" W (MPASST9)
- FOUNDATION Rubber Foot for Legs (F1.FOOT)
- Tri-Arc Work Platforms