Shop All Platform Legs
Tri-Arc
Aluminum Support Leg, 500 lb Load Capacity, 27" H x 30" W
Mfr # MPASST3
Zoro # G7694298
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Aluminum
- Overall Length 48 in
- Overall Width 30 in
- Overall Height 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # MPASST3
- Zoro # G7694298
- Country of Origin United States
- Category Platform Legs
Dimensions
Overall Length | 48 in |
Overall Width | 30 in |
Overall Height | 27 in |
Manufacturers Warranty Length | 1 yr |
Details
Color | Gray |
Material | Aluminum |
Load Capacity | 500 lb |
Item | Support Leg |
For Use With | Step Ladders or Extension Ladders |
Includes | 27" Support Legs |
Finish | Unfinished |
Standards | ANSI, OSHA |
Description
Item Support Leg, Material Aluminum, Overall Height 27 in, Overall Width 30 in, Configurable Platform Series U-Design Multi-Platform Access System, Load Capacity 500 lb, Color Gray, Finish Unfinished, Manufacturers Warranty Length 1 yr, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, Pink (BC355)
- SNAP-LOC Ladder Safety Strap, Polyester, 1000 lb. (SLCLSSK)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 3 in W, Polyester, Yellow (EE2803DTX3)
- ZORO SELECT Roll Pin, 5 x 35mm (D223)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 63" H x 30" W (MPASST7)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 81" H x 30" W (MPASST9)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 45" H x 30" W (MPASST5)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 36" H x 30" W (MPASST4)
- FOUNDATION Rubber Foot for Legs (F1.FOOT)
- Tri-Arc Platform Legs