Shop All Platform Legs
Tri-Arc
Aluminum Support Leg, 500 lb Load Capacity, 18" H x 30" W
Mfr # MPASST2
Zoro # G7694167
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Aluminum
- Overall Length 48 in
- Overall Width 30 in
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # MPASST2
- Zoro # G7694167
- Country of Origin United States
- Category Platform Legs
Dimensions
Overall Length | 48 in |
Overall Width | 30 in |
Overall Height | 18 in |
Manufacturers Warranty Length | 1 yr |
Details
Color | Gray |
Material | Aluminum |
Load Capacity | 500 lb |
Item | Support Leg |
Finish | Unfinished |
For Use With | Step Ladders or Extension Ladders |
Standards | ANSI, OSHA |
Includes | 18" Support Legs |
Description
Item Support Leg, Material Aluminum, Overall Height 18 in, Overall Width 30 in, Configurable Platform Series U-Design Multi-Platform Access System, Load Capacity 500 lb, Color Gray, Finish Unfinished, Manufacturers Warranty Length 1 yr, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Solid Braided Nylon Rope, 1/4", 1,150 lb, White, 500'/Case (TWR119)
- INDUSCO Cable, 3/64, 7x7", SS x 250ft., T-304 (20510456)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 36"D, Adjusts 9"-14"H (AHW-H-2436)
- COMPONENT HARDWARE S/S Scrap Chute for 6" Diameter Opening (J92-1000)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 63" H x 30" W (MPASST7)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 36" H x 30" W (MPASST4)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 81" H x 30" W (MPASST9)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 45" H x 30" W (MPASST5)
- FOUNDATION Rubber Foot for Legs (F1.FOOT)
- Tri-Arc Work Platforms