Shop All Ladder Accessories
Tri-Arc
All-Direction Maneuverability Kit
Mfr # U4AD1315
Zoro # G6798872
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes All-Direction Maneuverability Kit
- For Use With All U-Design Configurable Rolling Ladders sizes 13 to 15 Step Models
- Manufacturers Warranty Length 1 yr
- Standards ANSI A14.7, OSHA 1910.29
- Accessory Type All-Direction Maneuverability Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # U4AD1315
- Zoro # G6798872
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Includes | All-Direction Maneuverability Kit |
Item | All-Direction Maneuverability Kit |
For Use With | All U-Design Configurable Rolling Ladders sizes 13 to 15 Step Models |
Standards | ANSI A14.7, OSHA 1910.29 |
Accessory Type | All-Direction Maneuverability Kit |
Description
All-Direction Maneuverability Kit, For Use With All U-Design Configurable Rolling Ladders sizes 13 to 15 Step Models, Standards ANSI A14.7, OSHA 1910.29, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214XSU)
- CAMPBELL CHAIN & FITTINGS 7/8" Cam-Alloy® Eye Foundry Hook, Grade 100, Painted Green (5665415)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 6 in W, Polyester, Yellow (EE2606DTX3)
- ZORO SELECT Dock Bumper, 10x5-1/4x16 In. (22NT64)
- TRI-ARC 60in.H, Support Leg for Spans Beynd 120in (URTSL60)
- TRI-ARC Cal Osha Kit 10 12 Step 24In Wide 20Ind (GRCAL1012-D2)
- TRI-ARC Stair Unit, 6 Steps, 54" Overall Height (MPASSW6)
- TRI-ARC Stair Unit, 9 Steps, 81" Overall Height (MPASSW9)
- TRI-ARC Mobile Step Stand, Steel, Serrated, 16inW (WLSR001162)
- TRI-ARC Mobile Step Stand, Steel, Perforated, 24inW (WLSR001246)
- ZORO SELECT Anti-Slip Stair Tread, 48 in. L, 13 Gauge (61G13102-TRD48)
- Tri-Arc Ladder Accessories