Shop All Adjustable Work Platforms
Tri-Arc
Adjustable Height Work Platform 800 lb Load Capacity, 9 in to 14 in Platform Height
Mfr # WLOS997242
Zoro # G0977956
product price: $768.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$768.99
Free 30-Day Returns
Key Features
- Platform Height 9 in to 14 in
- Overall Height 1 ft 2 in
- Platform Depth 97 in
- Load Capacity 800 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLOS997242
- Zoro # G0977956
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 9 in to 14 in |
Overall Height | 1 ft 2 in |
Platform Depth | 97 in |
Platform Width | 24 in |
Base Depth | 97 in |
Bottom Width | 24 in |
Step Depth | 97 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Details
Work Platform Item | Single Step Platform |
Load Capacity | 800 lb |
Material | Steel |
Color | Gray |
Item | Adjustable Height Work Platform |
Handrails Included | No |
Finish | Powder Coated |
Step Tread | Serrated |
Number of Steps | 1 |
Standards | OSHA and ANSI |
Number of Guard Rails | 0 |
Number of Legs | 6 |
Platform Style | Quad Access |
Ladder Tread | Serrated |
Description
Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 9 in to 14 in, Load Capacity 800 lb, Base Depth 97 in, Bottom Width 24 in, Platform Depth 97 in, Platform Width 24 in, Overall Height 1 ft 2 in, Number of Guard Rails 0, Number of Legs 6, Number of Steps 1, Step Width 24 in, Step Depth 97 in, Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Polyurethane Caster, 8", PK4 (I-DCC8R4)
- DURABLE CORP 4.5" X 6" X 24" Loading Dock Bumper (B4506-24)
- ULTRATECH Drum Containment System, 53" L (2384)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Nylon, Yellow (EE2802NTX2)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143636SL)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP152436SL)
- TRI-ARC Adjustable Height Work Platform, 800 lb 5 in to 8 in Platform Height (WLOS548242)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP152424SL)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133648SL)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP142448SL)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 36"D, Adjusts 9"-14"H (AHW-H-2436)
- Tri-Arc Work Platforms