Shop All Adjustable Work Platforms
Tri-Arc
Adjustable Height Work Platform 800 lb Load Capacity, 9 in to 14 in Platform Height
Mfr # MCOS72249
Zoro # G0979450
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 9 in to 14 in
- Overall Height 1 ft 2 in
- Platform Depth 72 in
- Load Capacity 800 lb
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # MCOS72249
- Zoro # G0979450
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 9 in to 14 in |
Overall Height | 1 ft 2 in |
Platform Depth | 72 in |
Platform Width | 24 in |
Base Depth | 72 in |
Bottom Width | 24 in |
Step Depth | 72 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Details
Work Platform Item | Single Step Platform |
Load Capacity | 800 lb |
Color | Yellow/Blue |
Material | Steel |
Item | Adjustable Height Work Platform |
Handrails Included | No |
Ladder Tread | Anti-Fatigue Mat |
Finish | Powder Coated |
Standards | OSHA and ANSI |
Platform Style | Quad Access |
Number of Guard Rails | 0 |
Number of Legs | 6 |
Step Tread | Anti-Fatigue Mat |
Number of Steps | 1 |
Description
Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 9 in to 14 in, Load Capacity 800 lb, Base Depth 72 in, Bottom Width 24 in, Platform Depth 72 in, Platform Width 24 in, Overall Height 1 ft 2 in, Number of Guard Rails 0, Number of Legs 6, Number of Steps 1, Step Width 24 in, Step Depth 72 in, Step Tread Anti-Fatigue Mat, Color Yellow/Blue, Finish Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Plastic 3 Shelves, 550 lbs (PAKPP06)
- BIL-JAX Drywall Lift - 15' H (0063-0595)
- NATIONAL HARDWARE Medium Black Steel 4 in. L Hook and Eye 1 pk (N166-005)
- MARATHON Sawtooth Pneu Air Filed Tire 4.10-4, PK2 (02310)
- TRI-ARC Adjustable Height Work Platform, 800 lb 9 in to 14 in Platform Height (WLOS924242)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP122424SL)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143636SL)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP132424SL)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133636SL)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP142424SL)
- BALLYMORE Adjustable Work Platforms, Hvy Dty, 5" T (AWP5-2497)
- Tri-Arc Work Platforms