Shop All Adjustable Work Platforms
Tri-Arc
Adjustable Height Work Platform 800 lb Load Capacity, 9 in to 14 in Platform Height
Mfr # MCOS48199
Zoro # G0979426
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 9 in to 14 in
- Overall Height 1 ft 2 in
- Platform Depth 48 in
- Load Capacity 800 lb
- Platform Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # MCOS48199
- Zoro # G0979426
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 9 in to 14 in |
Overall Height | 1 ft 2 in |
Platform Depth | 48 in |
Platform Width | 19 in |
Base Depth | 48 in |
Bottom Width | 19 in |
Step Depth | 48 in |
Step Width | 19 in |
Manufacturers Warranty Length | 1 yr |
Details
Work Platform Item | Single Step Platform |
Load Capacity | 800 lb |
Color | Yellow/Blue |
Material | Steel |
Item | Adjustable Height Work Platform |
Handrails Included | No |
Number of Steps | 1 |
Step Tread | Anti-Fatigue Mat |
Number of Legs | 4 |
Ladder Tread | Anti-Fatigue Mat |
Finish | Powder Coated |
Standards | OSHA and ANSI |
Platform Style | Quad Access |
Number of Guard Rails | 0 |
Description
Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 9 in to 14 in, Load Capacity 800 lb, Base Depth 48 in, Bottom Width 19 in, Platform Depth 48 in, Platform Width 19 in, Overall Height 1 ft 2 in, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 19 in, Step Depth 48 in, Step Tread Anti-Fatigue Mat, Color Yellow/Blue, Finish Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 4"X30' STRAP W/FLAT HOOK, CC4030 (CC4030)
- TRI-ARC 82 in Ladder, Aluminum, 4 Steps, Aluminum Mill Finish, 500 lb Load Capacity (URTL504)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X16X10A)
- DAYTON Limit Paddle (EW-33)
- TRI-ARC Adjustable Height Work Platform, 5In-8In (WLOS559242)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP122436SL)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133648SL)
- TRI-ARC Adjustable Height Work Platform 800 lb Load Capacity, 9 in to 14 in Platform Height (MCOS72249)
- TRI-ARC Adjustable Height Work Platform, 800 lb 9 in to 14 in Platform Height (WLOS948242)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP142424SL)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2448A3 A10-15 B8 C1 P1)
- Tri-Arc Work Platforms