Shop All Adjustable Work Platforms
Tri-Arc
Adjustable Height Work Platform 800 lb Load Capacity, 5 in to 8 in Platform Height
Mfr # MCOS24245
Zoro # G0979365
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 5 in to 8 in
- Overall Height 8 in
- Load Capacity 800 lb
- Platform Depth 24 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # MCOS24245
- Zoro # G0979365
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 5 in to 8 in |
Overall Height | 8 in |
Platform Depth | 24 in |
Platform Width | 24 in |
Base Depth | 24 in |
Bottom Width | 24 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 24 in |
Details
Work Platform Item | Single Step Platform |
Load Capacity | 800 lb |
Color | Yellow/Blue |
Material | Steel |
Item | Adjustable Height Work Platform |
Handrails Included | No |
Number of Legs | 4 |
Platform Style | Quad Access |
Step Tread | Anti-Fatigue Mat |
Standards | OSHA and ANSI |
Number of Steps | 1 |
Ladder Tread | Anti-Fatigue Mat |
Finish | Powder Coated |
Number of Guard Rails | 0 |
Description
Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 5 in to 8 in, Load Capacity 800 lb, Base Depth 24 in, Bottom Width 24 in, Platform Depth 24 in, Platform Width 24 in, Overall Height 8 in, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Step Tread Anti-Fatigue Mat, Color Yellow/Blue, Finish Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A2E10B4W4C1P6)
- CALDWELL Telescoping Forklift Boom, 8000 Lb (FB-80)
- MARASTAR Solid Rubber Wheel, 6 in Dia, 250 lb, Black (16V339)
- SAMSON ROPE Samson Rope 650-002024001060 021-120-05 3-8X100 Cotton Sash Cord (650-002024001060)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP122436SL)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP142448SL)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP152424SL)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP142436SL)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP152436SL)
- TRI-ARC Adjustable Height Work Platform, 800 lb 5 in to 8 in Platform Height (WLOS597242)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP153648SL)
- Tri-Arc Work Platforms