Shop All Adjustable Work Platforms
Tri-Arc
Adjustable Height Work Platform, 800 lb 5 in to 8 in Platform Height
Mfr # WLOS571242
Zoro # G0980449
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 5 in to 8 in
- Overall Height 8 in
- Platform Depth 71 in
- Load Capacity 800 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLOS571242
- Zoro # G0980449
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 5 in to 8 in |
Overall Height | 8 in |
Platform Depth | 71 in |
Platform Width | 24 in |
Base Depth | 71 in |
Bottom Width | 24 in |
Step Depth | 71 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Details
Work Platform Item | Single Step Platform |
Load Capacity | 800 lb |
Material | Steel |
Color | Gray |
Item | Adjustable Height Work Platform |
Handrails Included | No |
Step Tread | Serrated |
Number of Legs | 6 |
Ladder Tread | Serrated |
Finish | Powder Coated |
Number of Steps | 1 |
Standards | OSHA and ANSI |
Platform Style | Quad Access |
Number of Guard Rails | 0 |
Description
Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 5 in to 8 in, Load Capacity 800 lb, Base Depth 71 in, Bottom Width 24 in, Platform Depth 71 in, Platform Width 24 in, Overall Height 8 in, Number of Guard Rails 0, Number of Legs 6, Number of Steps 1, Step Width 24 in, Step Depth 71 in, Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (DCRR05052S-S13)
- B & P MANUFACTURING Pneumatic Wheel, 3-1/4 in. Hub, 300 lb. (8023-056)
- CROSBY Anchor Shackle - Bolt Type - 3/4" - G-2130 - 4.75 Ton (1019515)
- MOLDED FIBERGLASS Tray, ESD, L 13 1/4 In, W 10 5/8 In (3030005167)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143636SL)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133648SL)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP142436SL)
- TRI-ARC Adjustable Height Work Platform, 800 lb 9 in to 14 in Platform Height (WLOS924242)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP152424SL)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP153636SL)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2496A8 A5-8 B1 C2 P6)
- Tri-Arc Adjustable Work Platforms