Shop All Adjustable Work Platforms
Tri-Arc
Adjustable Height Work Platform, 800 lb 5 in to 8 in Platform Height
Mfr # WLOS524242
Zoro # G0980887
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 5 in to 8 in
- Overall Height 8 in
- Load Capacity 800 lb
- Platform Depth 24 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # WLOS524242
- Zoro # G0980887
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 5 in to 8 in |
Overall Height | 8 in |
Platform Depth | 24 in |
Platform Width | 24 in |
Base Depth | 24 in |
Bottom Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 24 in |
Step Width | 24 in |
Details
Work Platform Item | Single Step Platform |
Load Capacity | 800 lb |
Color | Gray |
Material | Steel |
Item | Adjustable Height Work Platform |
Handrails Included | No |
Number of Legs | 4 |
Platform Style | Quad Access |
Number of Steps | 1 |
Ladder Tread | Serrated |
Step Tread | Serrated |
Standards | OSHA and ANSI |
Number of Guard Rails | 0 |
Finish | Powder Coated |
Description
Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 5 in to 8 in, Load Capacity 800 lb, Base Depth 24 in, Bottom Width 24 in, Platform Depth 24 in, Platform Width 24 in, Overall Height 8 in, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTALIFT Holdown Sub-Assembly Parts, Nylon Rewind (302-0417)
- COTTERMAN 16 ft 3 in Fixed Ladder, Steel, 17 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F17S C1)
- ERIEZ Lifting Magnet, 3600 lb Cap, 22-13/16 OAL (APL-24)
- US CARGO CONTROL 1" x 10' Black Stainless Steel Thumb Ratchet Strap w/ S-Hooks (1610SHSS-BLK)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143636SL)
- TRI-ARC Adjustable Height Work Platform 800 lb Load Capacity, 9 in to 14 in Platform Height (MCOS72249)
- TRI-ARC Adjustable Height Work Platform, 800 lb 9 in to 14 in Platform Height (WLOS971242)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133636SL)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP153648SL)
- TRI-ARC Adjustable Height Work Platform, 800 lb 5 in to 8 in Platform Height (WLOS597242)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2436A8 A9-14 B1 C2 P6)
- Tri-Arc Work Platforms