Shop All Rolling Ladders
Tri-Arc
96 in H Steel Stock Picking Rolling Ladder, 6 Steps, 450 lb Load Capacity
Mfr # KDSP106246
Zoro # G9900317
product price: $1,013.99
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.
$1,013.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # KDSP106246
- Zoro # G9900317
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 96 in |
Bottom Width | 35 in |
Base Depth | 60 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 35 in |
Step Depth | 7 in |
Handrail Height | 36 in |
Step Width | 24 in |
Description
Stock Picking Rolling Ladder, Material Steel, Platform Height 60 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 96 in, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 60 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Truck Wheel Riser, LxWxH 54x24x8In (6XW81)
- DAYTON Hook with Latch 800 lb. (EC-86A)
- WARN 115 VAC Portable Electric Winch (885000)
- GLOBAL INDUSTRIAL 16 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Yellow, 42-3/5L x 30W x 35-3/5H (800315YL)
- TRI-ARC 136 in H Steel Stock Picking Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSP110242)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 600 lb Load Capacity (KDHS112242)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 4-Step (KDEC104246-Y)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (WLSR104246)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114246-D2)
- TRI-ARC Rolling Ladder, 2-Step (KDSR002162-D2)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N2630A6E10B3C1P6)
- Tri-Arc Rolling Ladders