Shop All Rolling Ladders
Tri-Arc
96 in H Steel Stock Picking Rolling Ladder, 6 Steps, 450 lb Load Capacity
Mfr # KDSP106242
Zoro # G3373487
product price: $1,013.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,013.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # KDSP106242
- Zoro # G3373487
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 96 in |
Bottom Width | 35 in |
Base Depth | 60 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Overall Width | 35 in |
Step Width | 24 in |
Handrail Height | 36 in |
Description
Stock Picking Rolling Ladder, Material Steel, Platform Height 60 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 96 in, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 60 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Dumping Hopper, 1/2Cu Yd, 6000 Lb (5PKG3)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18724)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454500BLA)
- ZORO SELECT Asphalt Installation Kit, F/5 Holes (SB-108-AK)
- TRI-ARC 96 in H Steel Stock Picking Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSP106246)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (KDSR108242)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDEC114246)
- TRI-ARC 52 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (WLAR102164-D5)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106165-D4)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110242-D2)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (KDSR105162)
- Tri-Arc Ladders