Shop All Rolling Ladders
Tri-Arc
96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity
Mfr # KDSR106162-D3
Zoro # G0979146
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$750.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 30 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # KDSR106162-D3
- Zoro # G0979146
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 30 in |
Platform Width | 16 in |
Overall Height | 96 in |
Bottom Width | 27 in |
Base Depth | 70 in |
Handrail Height | 36 in |
Step Width | 16 in |
Overall Width | 27 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Description
Rolling Ladder, Material Steel, Platform Height 60 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 96 in, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 16 in, Bottom Width 27 in, Base Depth 70 in, Overall Width 27 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 13 ft L, 1 in W, Polyester, Silver (EE1801TFX13)
- VESTIL Fork Extension Standard, 72 L x 4" W, PR (FE-4-72)
- TRI-ARC 14 ft. 6" Ladder, Walk-Thru Fixed, Steel, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0212-Y)
- HAMPTON PRODUCTS-KEEPER 24 EPDM Rubb Strap (6224)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106166-D3)
- TRI-ARC 166 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (KDSR113242-D3)
- TRI-ARC 136 in H Steel Configurable Rolling Ladder, 10 Steps, 450 lb Load Capacity (UKDEC110246)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112246-XR)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 3-Step (KDEC103246-Y)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCU500530242)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps (1003R1820A3E10B3C1P6)
- Tri-Arc Ladders