Shop All Fixed Ladders
Tri-Arc
92 in Ladder, Steel, 5 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity
Mfr # UCL7505246
Zoro # G9831473
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$444.99
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Material Steel
- Number of Steps 5
- Overall Height 92 in
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # UCL7505246
- Zoro # G9831473
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 92 in |
Overall Width | 30 in |
Top Step Height | 50 in |
Step Width | 24 in |
Handrail Height | 42 in |
Bottom Width | 30 in |
Platform Height | 50" |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Details
Item | Ladder |
Load Capacity | 1,000 lb |
Material | Steel |
Number of Steps | 5 |
Standards | Osha |
Finish | Yellow Powder Coated |
Vertical Clearance | 48 in |
Handrails Included | Yes |
Climbing Angle | 75 ? |
Step Tread | Perforated |
Color | Yellow |
Ladder Tread | Perforated |
Item - Fixed Ladders | Standard 75 Angle Base Ladder - Perforated |
Description
Item Ladder, Overall Height 92 in, Overall Width 30 in, Step Tread Perforated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 75 Degrees , Number of Steps 5, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 48 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 50 in, Standards OSHA, Step Depth 7 in, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps (1007R1824A3E10B4D3C1P6)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WIX100)
- GLOBAL EQUIPMENT Magliner® Aluminum Hand Truck Double Handle Balloon Wheels (334534)
- LOOS Wire Rope Oval Sleeve, 5/32 In, 122 Copper (SL2-5)
- TRI-ARC 7 ft. 6" Ladder, Walk-Thru Fixed, Steel, 5-Rung, Steel, 5 Steps, Top Exit, Safety Yellow Finish (WLFS0205-Y)
- TRI-ARC 10 ft 2 in Fixed Ladder, Aluminum, 10 Steps, Side Step Exit, Aluminum Finish, 300 lb Load Capacity (WLA6SS)
- TRI-ARC 11 ft. 6" Ladder, Walk-Thru Fixed, Steel, 9-Rung, Steel, 9 Steps, Safety Yellow Finish (WLFS0209-Y)
- TRI-ARC 6 ft. 6" Ladder, Walk-Thru Fixed, Steel, 4-Rung, Steel, 4 Steps, Top Exit, Safety Yellow Finish (WLFS0204-Y)
- TRI-ARC 122 in Ladder, Steel, 8 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9008246)
- TRI-ARC 17 ft. Ladder, Steel, Standard Fixed, 18-Rung, Steel, 18 Steps, Safety Yellow Finish (WLFS0118-Y)
- FAKRO Fakro 860205 LSS-31 LST Additional Step (860205)
- Tri-Arc Ladders