Shop All Rolling Ladders
Tri-Arc
92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity
Mfr # UCU500540246
Zoro # G9957753
product price: $3,222.99
/ea
Item requires special delivery charges. A $635.00 per item surcharge will be applied.
$3,222.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Supported / Unsupported Unsupported
- Platform Depth 40 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # UCU500540246
- Zoro # G9957753
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 40 in |
Platform Width | 24 in |
Overall Height | 92 in |
Bottom Width | 30 in |
Base Depth | 84 in |
Step Depth | 8 1/2 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Handrail Height | 42 in |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 5 |
Supported / Unsupported | Unsupported |
Step Tread | Perforated |
Load Capacity | 300 lb |
Material | Steel |
Climbing Angle | 50 ? |
Finish | Powder Coated |
Ladder Actuation | Locking Casters |
Color | Yellow |
Standards | OSHA 1910.29 and ANSI A14.7 |
Assembled/Unassembled | Unassembled |
Handrails Included | Yes |
Ladder Tread | Perforated |
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 50 in, Platform Width 24 in, Platform Depth 40 in, Overall Height 92 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 30 in, Base Depth 84 in, Number of Steps 5, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 8 1/2 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 72" L-Track- Black (AT72BL)
- DAYTON Sling, Wire Rope, 2 ft. (1DNG9)
- ZORO SELECT Caster Swivel Lock, Steel (P-DL21-16)
- US CARGO CONTROL 1/2" x 3' - Single Leg Chain Sling w/ Self-Locking Hook - Grade 100 (12G100SOSL-3)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDEC103242)
- TRI-ARC 82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (WLAR105164-D5)
- TRI-ARC 102 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (WLAR107165-D5)
- TRI-ARC 176 in H Steel All Direction Ladder, 14 Steps, 450 lb Load Capacity (KDAD114246)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDSR107166)
- TRI-ARC 126 in H Steel Tilt and Roll Ladder, 9 Steps, 450 lb Load Capacity (KDRF109162)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1509R2632A1E10B4W4C2P6)
- Tri-Arc Rolling Ladders