Shop All Rolling Ladders
Tri-Arc
92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity
Mfr # UCU500540242
Zoro # G9957701
product price: $3,751.99
/ea
Item requires special delivery charges. A $560.00 per item surcharge will be applied.
$3,751.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Supported / Unsupported Unsupported
- Platform Depth 40 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # UCU500540242
- Zoro # G9957701
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 40 in |
Platform Width | 24 in |
Overall Height | 92 in |
Bottom Width | 30 in |
Base Depth | 84 in |
Step Width | 24 in |
Handrail Height | 42 in |
Step Depth | 10 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 5 |
Supported / Unsupported | Unsupported |
Step Tread | Serrated |
Load Capacity | 300 lb |
Material | Steel |
Ladder Tread | Serrated |
Handrails Included | Yes |
Assembled/Unassembled | Unassembled |
Climbing Angle | 50 ? |
Finish | Powder Coated |
Standards | OSHA 1910.29 and ANSI A14.7 |
Ladder Actuation | Locking Casters |
Color | Yellow |
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 50 in, Platform Width 24 in, Platform Depth 40 in, Overall Height 92 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 30 in, Base Depth 84 in, Number of Steps 5, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 10 in, Step Width 24 in, Step Tread Serrated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Polyurethane Wheel 5x2 Red/Silver (WHL-PU-5X2)
- BIL-JAX Scaffold Tower, Steel/Aluminum/Wood, 2,000 lb Load Capacity, 2 to 21 ft Platform Height (6004C-7X20RT)
- ZORO SELECT Lifting Hook with Safety Latch, 2 Ton (MH22MW6802G)
- ZORO SELECT Bollard, Bolt Down, 4In Dia., 32In H, Silver (SS40-32TB-304)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 600 lb Load Capacity (KDHS112246)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDEC103246)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCU500540246)
- TRI-ARC 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114242-XR)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDSR107242-D2)
- TRI-ARC 126 in H Steel Tilt and Roll Ladder, 9 Steps, 450 lb Load Capacity (KDRF109166)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 800 lb Load Capacity (2611R2632A3E24B4W5C1P6)
- Tri-Arc Rolling Ladders