Shop All Rolling Ladders
Tri-Arc
92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity
Mfr # UCS500530246
Zoro # G9958155
product price: $1,337.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,337.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Supported / Unsupported Supported
- Platform Depth 30 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # UCS500530246
- Zoro # G9958155
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 92 in |
Bottom Width | 41 in |
Base Depth | 74 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Step Depth | 8 1/2 in |
Handrail Height | 42 in |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 5 |
Supported / Unsupported | Supported |
Load Capacity | 300 lb |
Step Tread | Perforated |
Material | Steel |
Assembled/Unassembled | Unassembled |
Handrails Included | Yes |
Standards | OSHA 1910.29 and ANSI A14.7 |
Color | Yellow |
Ladder Actuation | Locking Casters |
Climbing Angle | 50 ? |
Ladder Tread | Perforated |
Finish | Powder Coated |
Description
Supported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 50 in, Platform Width 24 in, Platform Depth 30 in, Overall Height 92 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 41 in, Base Depth 74 in, Number of Steps 5, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 8 1/2 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock, Swivel, 2-5/8 x 3-5/8 (3G281)
- DAYTON Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (35XF35)
- PLASTICOS MQ 3-Drawer Rolling Storage Cart 26 in. H x 12.6 in. W in Taup (391-TAU)
- CASTERHQ Jobox 1-321990 6" Caster Set (5HC-NVN-7P7)
- TRI-ARC 82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (WLAR105244-D5)
- TRI-ARC 156 in H Aluminum Rolling Ladder, 12 Steps, 350 lb Load Capacity (WLAR112245)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDEC114246)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110246)
- TRI-ARC 142 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110246-XR)
- TRI-ARC 136 in H Steel Stock Picking Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSP110246)
- COTTERMAN 20 in H Stainless Steel Rolling Step, 2 Steps, 450 lb Load Capacity (1002N1818A3E10B3SSP1)
- Tri-Arc Rolling Ladders