Shop All Rolling Ladders
Tri-Arc
92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity
Mfr # UCS500520242
Zoro # G9958207
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,381.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Supported / Unsupported Supported
- Platform Depth 20 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # UCS500520242
- Zoro # G9958207
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 92 in |
Bottom Width | 41 in |
Base Depth | 64 in |
Step Width | 24 in |
Handrail Height | 42 in |
Step Depth | 10 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 5 |
Supported / Unsupported | Supported |
Load Capacity | 300 lb |
Step Tread | Serrated |
Material | Steel |
Standards | OSHA 1910.29 and ANSI A14.7 |
Color | Yellow |
Handrails Included | Yes |
Ladder Actuation | Locking Casters |
Finish | Powder Coated |
Climbing Angle | 50 ? |
Ladder Tread | Serrated |
Assembled/Unassembled | Unassembled |
Description
Supported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 50 in, Platform Width 24 in, Platform Depth 20 in, Overall Height 92 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 41 in, Base Depth 64 in, Number of Steps 5, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 10 in, Step Width 24 in, Step Tread Serrated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow (CL1385DD)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: ATV, Utility (2.3' x 3'ft.) (GAN-100)
- DAYTON Slip Hook, Steel, G80, Swivel, 3500 lb. (5WRT4)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A6E10B4C1P6)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCS500520246)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCU500540246)
- TRI-ARC 66 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (KDTF103166)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (KDSR111242-D3)
- TRI-ARC 156 in H Aluminum Rolling Ladder, 12 Steps, 350 lb Load Capacity (WLAR112245)
- TRI-ARC 86 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (KDTF105162)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N2630A6E10B3C1P6)
- Tri-Arc Ladders