Shop All Rolling Ladders
Tri-Arc
92 in H Aluminum Wheelbarrow Ladder, 6 Steps, 350 lb Load Capacity
Mfr # WLARTR106244
Zoro # G3373767
product price: $641.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
$641.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLARTR106244
- Zoro # G3373767
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 92 in |
Bottom Width | 37 in |
Base Depth | 55 1/2 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Handrail Height | 32 in |
Step Width | 24 in |
Overall Width | 37 in |
Description
Wheelbarrow Ladder, Material Aluminum, Platform Height 60 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 92 in, Number of Steps 6, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 55 1/2 in, Overall Width 37 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Aluminum Mill, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT ECONOMY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (DF55-2748)
- CALDWELL Forklift Beam, Swivel Hook, Cap 4000 lb. (10S-2-20)
- CROSBY HG-228 Turnbuckle, Jaw/Jaw, 5/8 in Thread, 3500 lb Working, 6 in Take Up, 15.82 in L Close, Steel (1032616)
- CROSBY Anchor Shackle, Carbon Steel, 9500 lb. (1018507)
- TRI-ARC Rolling Ladder, 5 Steps, Serrated Tread (WLAR105245)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDSR115246-XR)
- TRI-ARC 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (KDSR113242-XR)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDEC106162)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103164-D4)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114242)
- COTTERMAN 170 in H Steel Rolling Ladder, 13 Steps (1513R2642A6E10B4W4C1P3)
- Tri-Arc Rolling Ladders