Shop All Rolling Ladders
Tri-Arc
92 in H Aluminum Wheelbarrow Ladder, 6 Steps, 350 lb Load Capacity
Mfr # WLARTR106165
Zoro # G3373706
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$655.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 14 in
- Platform Width 16 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # WLARTR106165
- Zoro # G3373706
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 14 in |
Platform Width | 16 in |
Overall Height | 92 in |
Bottom Width | 31 in |
Base Depth | 55 1/2 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 32 in |
Step Depth | 7 in |
Step Width | 16 in |
Overall Width | 31 in |
Description
Wheelbarrow Ladder, Material Aluminum, Platform Height 60 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 92 in, Number of Steps 6, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 16 in, Bottom Width 31 in, Base Depth 55 1/2 in, Overall Width 31 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Aluminum Mill, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Aluminum Stepladder, 225 lb Capacity (356)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Yellow (EE1602DFX4)
- DAYTON Load Roller Kit (MH2PLH711G)
- DAYTON Roll Pin (MHG215G)
- TRI-ARC Rolling Ladder, All-Terrain, 3-Step (KDRF103166)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (KDEC105246)
- TRI-ARC 56 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (KDTF102242)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDSR115242-D3)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114242-D3)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDSR107162-D3)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214XSU)
- Tri-Arc Ladders