Shop All Rolling Ladders
Tri-Arc
92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity
Mfr # WLAR106245-D5
Zoro # G0980038
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
$964.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 28 in
- Platform Width 24 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # WLAR106245-D5
- Zoro # G0980038
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 28 in |
Platform Width | 24 in |
Overall Height | 92 in |
Bottom Width | 32 in |
Base Depth | 65 in |
Handrail Height | 32 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Step Width | 24 in |
Overall Width | 32 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 60 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 92 in, Number of Steps 6, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 28 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 65 in, Overall Width 32 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC-6” TPR Wheel Only – Replacement for Haul Master Appliance Hand Truck 9913304 (SCC-TPRBF620-5/8-HL2.1875)
- ZORO SELECT Walk Ramp, Apron End, 1400lb, 40 In x 12 ft (1VKD7)
- ABOVE ALL CO Forearm Forklift Lifting Straps - "Firehouse Red" colored PR (L74995RED)
- STARKE Fall Arrest Beam Trolley, Aluminum, 1,800 lb Arresting Force (SFT100)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDSR103246)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCS500540246)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDEC112242)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106166-D2)
- TRI-ARC 112 in H Aluminum Wheelbarrow Ladder, 8 Steps, 350 lb Load Capacity (WLARTR108245)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103244-D4)
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-221 A2 C7 P5)
- Tri-Arc Ladders