Shop All Rolling Ladders
Tri-Arc
92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity
Mfr # WLAR106245-D4
Zoro # G0980029
original price:
$848.99
17% off
new price: $698.99
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.
$698.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 21 in
- Platform Width 24 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLAR106245-D4
- Zoro # G0980029
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 21 in |
Platform Width | 24 in |
Overall Height | 92 in |
Bottom Width | 32 in |
Base Depth | 58 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Step Depth | 7 in |
Handrail Height | 32 in |
Overall Width | 32 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 60 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 92 in, Number of Steps 6, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 58 in, Overall Width 32 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Industrial Step Stool, 3 Steps, 24"W Perforated Tread, Handrails 450 lbs. Capacity (B3026HSU)
- ZORO SELECT Adjustable Dolly, Cap 2000 lb, 24-1/2x34 (48J131)
- WESCO Fixed Handle Scissors Lift Table, LT-1000SL (260200)
- KINEDYNE EPDM Tarp Tie, Black, 21 in. L, PK50 (2221EPDMGRA)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106166-D3)
- TRI-ARC 186 in H Steel All Direction Ladder, 15 Steps, 450 lb Load Capacity (KDAD115242)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103244-D4)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 5-Step (KDEC105246-Y)
- TRI-ARC 136 in H Steel Tilt and Roll Ladder, 10 Steps, 450 lb Load Capacity (KDRF110166)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 600 lb Load Capacity (KDHS106242)
- BALLYMORE 83 in H Steel Folding Rolling Ladder, 5 Steps, 350 lb Load Capacity (FAWL-5-P)
- Tri-Arc Rolling Ladders